Ridgid
Fitting Brush, 7 1/2 in L Handle, 1-1/4 in L Brush, Silver, Plastic, 7 3/4 in L Overall
Mfr # 4100
Zoro # G0659364
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
- Bristle Color Silver
- Brush Length 1-1/4 in
- Handle Length 7 1/2 in
- Bristle Material Carbon Steel
Explore More Products
- RIDGID BRUSH, NYLON K9306 6 in 68968
- RIDGID BRUSH, NYLON K9204 3 in 68948
- RIDGID BRUSH, NYLON K9102 15 in 68933
- RIDGID BRUSH, NYLON K9102 2 in 68938
- RIDGID BRUSH, NYLON K9204 2 in 68943
- RIDGID BRUSH, NYLON K9306 3 in 68958
- RIDGID BRUSH, NYLON K9204 4 in 68953
- SPARTA Bottle Brush, Purple, Polypropylene 40001EC68
- LIBMAN Libman® 6x3" Tile & Tub Scrub, Polypropylene, Scraper Edge 1161
- TOUGH GUY 2 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Red, Plastic, 13 in L Overall 3NB66
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush 900437T
- Ridgid Brushes