Ridgid
Cutter Wheel, For Rigid 360,364,820
- Zoro #: G0286316
- Mfr #: 44185
Hover or click to zoom Tap to zoom
Key Features
- Item: Replacement Cutter Wheel
- For Use With: 4CW52 Pipe Cutter And Ridgid Mfg Model No 360, 820, 364 And 732 Pipe/Tube Cutters
- Material: Steel
- Type: For Steel/Ductile Iron Pipe
- Impact Rated: No
- For Use With Mfr. Model Number: 360, 364, 732, 820
- For Use With Grainger Item Number: 4CW52
- Product Type: Replacement Cutter Wheel
$22.19
Subtotal: $22.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RIDGID Pin- Wheel 22648
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw 31650
- RIDGID Nipple Chuck Wrench D-380-X
- RIDGID Cap, PK2 44545
- RIDGID Filter Cage 73637
- RIDGID Dies, 12R 20Mm Iso 85830
- RIDGID Screw, Locating 75512
- RIDGID Yoke, Asm Compl 40A 40920
- RIDGID 4-40 .375 Phil Screw, PK2 91862
- RIDGID Heel Jaw w/Pin, For 4NV21, 4VN22 31750
- RIDGID Pin, Heel Jaw 48 Wrench 31765
- Ridgid Wrench Parts