Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cutting Oil, 1 gal, Can

  • Zoro #: G0357165
  • Mfr #: 70830

$22.93

  • Fluid Type: Dark
  • Container Style: Jug
  • Cutting Fluid Sub-Category: Cutting Oils
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ridgid #70830 Specifications

  • Zoro #: G0357165
  • Mfr #: 70830
Fluid Type: Dark Container Style: Jug
Cutting Fluid Sub-Category: Cutting Oils Color: Black
Physical Form: Liquid Base Oil: Mineral
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports Item: Pipe Thread Cutting Oil
Specific Gravity: 1.0 Container Size: 1 gal.
Application: PCBs and Heavy Metals Fragrance: Mild Odor, Low Odor
Flash Point: 385 Degrees F Fluid Properties: Chlorine Free
pH Value: 9.5 to 10.0 Size: 1 gal.
Viscosity: 2400 cps Series: Premium Dark
Container Type: Can For Use With: Alloy Metals
Standards: na Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Oils, Pipe Thread Cutting Oil, Chlorine Free, 1 gal., Jug, Black, Fragrance Mild Odor, Low Odor, Specific Gravity 1.0, pH Value No Data, Flash Point 385 Degrees F, Viscosity 42.5 mm2 /s, PCBs and Heavy Metals, Features Specially Formulated With Low Odor And Antimist And Are Free Of Halogens, NA, For Use With Alloy Metals, Physical Form Liquid, Base Oil Mineral, Series Premium Dark

Reviews of Ridgid #70830