- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Pipe Threading Equipment
- /
- Pipe Threading Machine Stands
- /
- Cutting Oil, 1 gal, Can
Ridgid
Cutting Oil, 1 gal, Can
- Zoro #: G3130312
- Mfr #: 70835
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.97
Ridgid #70835 Specifications
- Zoro #: G3130312
- Mfr #: 70835
- Size: 1 gal.
- Standards: NA
- Application: PCBs and Heavy Metals
- Physical Form: Liquid
- Flash Point: 385 Degrees F
- Color: Clear Yellow
- Container Size: 1 gal
- For Use With: Alloy Metals
- Fragrance: Mild Odor, Low Odor
- Cutting Fluid Sub-Category: Cutting Oils
- Specific Gravity: 1.0
- Fluid Type: Nu-Clear(R)
- Fluid Properties: Chlorine Free
- Container Style: Jug
- Viscosity: 2400 cps
- Base Oil: Mineral
- Container Type: Can
- Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Item: Pipe Thread Cutting Oil
- Series: Nu-Clear(R)
- Product Type: Pipe Thread Cutting Oil
- Country of Origin (subject to change): United States
Description
Pipe Thread Cutting Oil, Container Size 1 gal, Can, Clear Yellow, Application PCBs and Heavy Metals
Reviews of Ridgid #70835
Explore more
- RIDGID Bench Chain Vise, 1/8 to 2-1/2 In. 40185
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap 51005
- RIDGID Bench Yoke Vise, 1/8 to 4 In. 40100
- RIDGID Threading Machine Die Head, Machine, Alloy 84532
- RIDGID Threading Die Head, 2 1/2-4 In 26152
- RIDGID Pipe Threading Head, 1/8-2 In, For 3RY43 97075
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. 16703
- Ridgid Pipe Threading Equipment