THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Drain Cleaner Hose, 1/2 In. x 100 ft.

RIDGID| Zoro #: G0617906| Mfr #: 51587

$299.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Nylon Braid Over Rubber with Heavy Duty Outer Cover
For Use With: Mfr. No. KJ-1750-C/62697
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617906 Mfr #: 51587
Material: Nylon Braid Over Rubber with Heavy Duty Outer CoverFor Use With: Mfr. No. KJ-1750-C/62697
Connection Size: 1/4" NPTItem: Drain Cleaner Hose
Country of Origin (subject to change): United States

Description

Drain Cleaner Hose, For Use With Mfr. No. KJ-1750-C/62697, Size 1/2 In. x 100 ft., Material Nylon Braid Over Rubber with Heavy Duty Outer Cover

Reviews