SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drain Cleaning Gun, 3/4-2-1/2 In

RIDGID| Zoro #: G2159577| Mfr #: 36013

$358.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drum Capacity: 50 ft. of 5/16", 35 ft. of 3/8"Type: Drain GunItem: Drain Cleaning Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159577 Mfr #: 36013
Drum Capacity: 50 ft. of 5/16", 35 ft. of 3/8"Type: Drain Gun
Item: Drain Cleaning GunDrain Line Capacity I.D. (In.): 3/4 to 2 1/2
Max. Run (Ft.): 50Motor Type: Variable Speed, 120V, Single Phase
Motor Rating: 3.2 Amps, 1/2 HPMotor Trigger Switch: Finger Trigger
Corded/Cordless: CordedIncludes: C-1IC Cable, No. 4CX08
Operating Speed (RPM): 0 - 600 RPMChuck Type: Manual
Country of Origin (subject to change): United States

Description

Drain Cleaning Gun, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type Variable Speed, 120V, Single Phase, Motor Rating 3.2 Amps, 1/2 HP, Motor Trigger Switch Finger Trigger, Operating Speed (RPM) 0 - 600 RPM, Drum Capacity 50Ft of 5/16 In., 35FT of 3/8 In., Drum Characteristics Inner Drum Prevents Cable Flip-Over, Includes C-1IC Cable

Reviews