HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Drain Cleaning Gun Kit, 3/4-2-1/2 In

RIDGID| Zoro #: G1005767| Mfr #: 36028

$532.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Speed (RPM): 0 - 600 RPM
Corded/Cordless: Corded
Drum Capacity: 50 ft. of 5/16", 35 ft. of 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005767 Mfr #: 36028
Operating Speed (RPM): 0 - 600 RPMCorded/Cordless: Corded
Drum Capacity: 50 ft. of 5/16", 35 ft. of 3/8"Max. Run (Ft.): 50
Chuck Type: ManualIncludes: C-1IC, C-6, and C-21 Cables, A-13 Pin Key, T-203 Bulb Auger, T-205 "C" Cutter, T-210 Spade Cutter, T-217 Drop Head Auger, C-6429 Carrying Case
Motor Rating: 3.2 Amps, 1/2 HPDrain Line Capacity I.D. (In.): 3/4 to 2 1/2
Motor Type: Variable Speed, 120V, Single PhaseType: Drain Gun
Motor Trigger Switch: Finger TriggerItem: Drain Cleaning Gun Kit
Country of Origin (subject to change): United States

Description

Drain Cleaning Gun Kit, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type Variable Speed, 120V, Single Phase, Motor Rating 3.2 Amps, 1/2 HP, Motor Trigger Switch Finger Trigger, Operating Speed (RPM) 0 - 600 RPM, Drum Capacity 50Ft of 5/16 In., 35FT of 3/8 In., Drum Characteristics Inner Drum Prevents Cable Flip-Over, Includes C-1IC, C-6, C21 Cables, A-13 Pin Key, T-203 Bulb Auger, T-205 In.C In. Cutter, T-210 Spade Cutter, T-217 Drop Head Auger, C-6429 Carrying Case

Reviews