Ridgid
200 ft Corded Drain Cleaning Machine, 115V AC
Mfr # K-750 with C-24
Zoro # G1809319
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$3,120.99
Key Features
- Max. Run 200 ft
- Voltage 115 V
- Application Drain Lines, Sewer Lines
- HP 1/2
- Chuck Type AUTOFEED
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC K-50-4
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... H-1850
- RIDGID Drain Cleaning Machine, 3/4x100 K-750
- RIDGID Drain Cleaner, Model K-45AF-5 K-45AF-1
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC K-400 AF with C-32 IW
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. H-1211
- RIDGID Ridgid 632-59450 Drain Cleaner Accessories K-50 Jaw Set 632-59450
- RIDGID Cordless Drain Cleaning Machine, 146 lb 73048
- RIDGID RIDGID® K-400 Drum Machine W/Standard Equipment, 115V, 50"L x 3/8"W Cable 26993
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... H-1435
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18.0 2775E-211, 48-11-1865
- Ridgid Drain Cleaning Machines