KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drain Cleaning Machine, 1/2Inx75ft Cable

RIDGID| Zoro #: G1113901| Mfr #: 26998

$626.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VAC
Standards: CSA Certified, Certificate# 1067837
HP: 1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113901 Mfr #: 26998
Voltage: 115VACStandards: CSA Certified, Certificate# 1067837
HP: 1/3Max. Run: 75 ft.
Drum Material: Polypropylene PlasticPower Cord Length: 6 ft.
Drain Line I.D. Size Range: 1-1/2" to 4"Operating Speed: 170 rpm
Features: Integral Footswitch, Integrated Transport Cart, Telescoping Handle, Cable Control System, Solid Core Cable, Corrosion and Impact ResistantItem: Drain Cleaning Machine
Includes: 1/2" x 75 Ft Integral Wound Solid Core Cable, 4CW97 Tool Set Consisting Of 1-1/8" Bulb Auger, 1-3/8" C-cutter, 1-3/8" Grease Cutter and Coupling Pin KeyCorded/Cordless: Corded
Application: For Cleaning Sink, Lavatory and Floor DrainsDrum Capacity: 100 ft. of 3/8" Cable, 75" ft. of 1/2" Cable
Hz: 60Country of Origin (subject to change): United States

Description

Drain Cleaning Machine, Drum, Drain Line Capacity ID 1 1/2 To 4 In, Max Run Up to 75 Ft, Includes 1/2 In x 75 Ft Integral Wound Solid Core Cable, G1802692 Tool Set Consisting Of 1 1/8 In Bulb Auger, 1 3/8 In C-cutter, 1 3/8 In Grease Cutter and Coupling Pin Key, Pair Of Work Gloves

Reviews