KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drain Cleaning Machine, 5/16x35, 1/8 HP

RIDGID| Zoro #: G2037506| Mfr #: 71722

$667.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP: 1/8
Drain Line I.D. Size Range: 3/4" to 2-1/2"
Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037506 Mfr #: 71722
HP: 1/8Drain Line I.D. Size Range: 3/4" to 2-1/2"
Voltage: 115VACItem: Drain Cleaning Machine
Includes: 5/16 In x 35 Ft Inner Core Speed Bump Cable With Bulb Auger and Inner Drum, Autofeed With Guide Hose and Mounting BracketApplication: For Cleaning Small Secondary Drain Lines
Drum Capacity: 35 ft. of 5/16" cableCorded/Cordless: Corded
Max. Run: 35 ft.Country of Origin (subject to change): United States

Description

Drain Cleaning Machine, Drain Line I.D. Size Range 3/4 In. to 2-1/2 In., Max. Run 35 ft., HP 1/8, Voltage 115VAC, Drum Capacity 35 ft. of 5/16 In. cable, Application For Cleaning Small Secondary Drain Lines, Includes 5/16 In x 35 Ft Inner Core Speed Bump Cable With Bulb Auger and Inner Drum, Autofeed With Guide Hose and Mounting Bracket

Reviews