KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drain Cleaning Tool Set, Steel

RIDGID| Zoro #: G2438572| Mfr #: 48482

$52.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Item: Drain Cleaning Tool set
Includes: 7/8" Bulb Auger, 1-3/8" C Cutter, 1" Grease Cutter, 4" Long Drop-Head Auger, Coupling Pin Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438572 Mfr #: 48482
Number of Pieces: 5Item: Drain Cleaning Tool set
Includes: 7/8" Bulb Auger, 1-3/8" C Cutter, 1" Grease Cutter, 4" Long Drop-Head Auger, Coupling Pin KeySize: 7/8" to 1-3/8"
For Use With: Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000Material: steel
Connection Size: 3/8", 5/8"Country of Origin (subject to change): United States

Description

Tool Kit, Number of Pieces 5, Steel Construction, For Use With G2037506, 4MY89, 4Z661, G1501245 Drain Cleaning Machines, Attaches To Drain Cleaning Cables To Clear Debris Blocking Pipes, Includes 7/8 In OD Bulb Auger, 1 3/8 In C-cutter, 1 In Grease Cutter, 4 In L Drop Head Auger, Coupling Pin Key

Reviews