KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drain Gun w/Autofeed, 3/4-2-1/2 In

RIDGID| Zoro #: G0313695| Mfr #: 35473

$335.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Trigger Switch: Finger Trigger
Corded/Cordless: Corded
Chuck Type: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313695 Mfr #: 35473
Motor Trigger Switch: Finger TriggerCorded/Cordless: Corded
Chuck Type: ManualIncludes: AUTOFEED, C-1IC 5/16" x 25 Ft Cable
Drum Capacity: 50 ft. of 5/16", 35 ft. of 3/8"Drain Line Capacity I.D. (In.): 3/4 to 2 1/2
Max. Run (Ft.): 50Motor Rating: 3.2 Amps, 1/2 HP
Type: Drain GunItem: Drain Gun w/Autofeed
Motor Type: Variable Speed, 120V, Single PhaseOperating Speed (RPM): 0 - 600 RPM
Country of Origin (subject to change): United States

Description

Drain Gun w/Autofeed, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type Variable Speed, 120V, Single Phase, Motor Rating 3.2 Amps, 1/2 HP, Motor Trigger Switch Finger Trigger, Operating Speed (RPM) 0 - 600 RPM, Drum Capacity 50Ft of 5/16 In., 35FT of 3/8 In., Drum Characteristics Inner Drum Prevents Cable Flip-Over, Includes AUTOFEED, C-1IC Cable

Reviews