Ridgid
Electric Pipe Cutter, 2-1/2 to 8 In
Mfr # 258
Zoro # G1478495
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,735.25
Key Features
- Application Pipe Cutting
- Voltage 115
- Includes (2) Ball Transfer Pipes, 8 1/2 in Heavy-Duty Cutter Wheel Assembly, Hydraulic Foot Pump, 15/16 in Square Drive Adapter
- HP 1/2 hp
- Phase Single-Phase
Replacement Parts
Explore More Products
- RIDGID Copper Cutting/Prep Machine, 1/2 to 2 In 122
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in 93287/92467
- RIDGID RIDGID® Model No. 700 Power Drive, 115V, 50/60 Hz 41935
- RIDGID Drain Cleaner, Model K-7500,115V K-7500
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT 535
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V 1224
- RIDGID Automatic Threading Machine, 535A, 120V 535A
- RIDGID Threading Machine Kit, 18 to 2 Pipe, 14 to 2 Bolt, 230V AC, 12 hp, 3852 RPM Speed 54482
- RIDGID Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V 15682
- ROTHENBERGER Portable Pipe Threading Machine, 1 hp 63004
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in 93287/92462
- Ridgid Pipe Threading and Cutting Machines