STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Pipe Wrench, 14" L, Cast Iron

RIDGID| Zoro #: G0731622| Mfr #: 31070

$33.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Cast Iron
Jaw Type: Serrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731622 Mfr #: 31070
Standards: Federal Specification GGG-N65IE, Type II, Class AHandle Material: Cast Iron
Jaw Type: SerratedFeatures: Floating Hook Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: End Pipe Wrench
Jaw Capacity: 2"Overall Length: 14"
Jaw Material: SteelHandle Type: I-Beam
Nonsparking: NoCountry of Origin (subject to change): United States

Description

End Pipe Wrench, No, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews