Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" End Pipe Wrench Cast Iron 3" Jaw

  • Zoro #: G0070808
  • Mfr #: 89445

$115.77

  • Jaw Capacity: 3"
  • Jaw Material: Steel
  • Item: End Pipe Wrench
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ridgid #89445 Specifications

  • Zoro #: G0070808
  • Mfr #: 89445
Jaw Capacity: 3" Jaw Material: Steel
Item: End Pipe Wrench Features: Heavy Duty Offset Pipe Wrenches Feature a Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head; Provides Easy Entry into Tight Spots
Nonsparking: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Type: Serrated Material: Steel
Handle Type: I-Beam Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Cast Iron Overall Length: 24"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Pipe Wrench, No, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews of Ridgid #89445