BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floating/Flushable Sonde Transmitter

RIDGID| Zoro #: G2327631| Mfr #: 19793

$150.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Antenna: -Construction: PlasticIncludes: 2 Floating Transmitters with Extra Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327631 Mfr #: 19793
Antenna: -Construction: Plastic
Includes: 2 Floating Transmitters with Extra BatteryKeypad: -
Diameter: 1-1/2"Power Source: Battery
Meets/Exceeds: -Features: -
For Use With: Any Locator Capable Of Receiving 512 Hz SignalDepth Reading: Continuous to 15 Ft Or Deeper Depending On Soil Conditions
Transmitter Power: -Item: Floating Sonde Transmitter
Transmitter Frequency: 512 HzOperating Temp.: 14 to 122 Degrees F
Type: FlushableDisplay: Flashing LED Indicates Power Is On
Application: Flushing Down Toilet To Find Septic TankCountry of Origin (subject to change): United States

Description

Floating Sonde Transmitter, Flushable, Dia 1 1/2 In, Power Source Battery, Transmitter Frequency 512 Hz, For Use With Any Locator Capable Of Receiving 512 Hz Signal, Flushing Down Toilet To Find Septic Tank, Includes Two Floating Transmitters With Extra Battery

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews