Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

E-Series Pro 4" Driving White

  • Zoro #: G6704933
  • Mfr #: 893613
$361.50
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Ridgid Industries #893613 Specifications

  • Zoro #: G6704933
  • Mfr #: 893613
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

E-Series PRO 4" - Driving - White. The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and new Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.. Features: Optics: Specter-Driving. LED Color: White. Finish Color:White. Length: 4". Mount Type: Surface. Shipping Dimensions: 6" 8" 6". Product Weight: 2.01lb. Sold As: Single Specifications: Watts: 90. Amp Draw: 6.43. LED's: 12. Raw Lumens: 9504. Lux @ 10M: 545.58. Beam Distance: 233.6M. Peak Beam Intensity: 54558 cd.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ridgid Industries #893613