Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Inner-Outer Reamer, 1/4-1 1/4 In

RIDGID | Zoro #: G1029061 | Mfr #: 29983

$34.06 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ridgid #29983 Specifications

Zoro #: G1029061 Manufacturer #: 29983
Capacity (In.): 1/4 To 1-1/4 Handle Material: Aluminum
Overall Length (In.): 2-3/8 Function: For Deburing And Reaming
For Material Thickness: 1/4 to 1-1/4 Handle Type: Integrated
Type: - Item: Inner-Outer Reamer
Application: For Stainless Steel, Copper, Steel, Aluminum Pipe, Tubing, Conduit Blade Type: 36 Cutting Edges
Blade Material: Hardened Steel Country of Origin (subject to change): China

Description

A pipe reamer is a convenient rotary tool designed to enlarge previously formed holes. Take a look at the features for Ridgid Inner-Outer Reamer. Application: For Stainless Steel, Copper, Steel, Aluminum Pipe, Tubing, Conduit, Handle Type: Integrated, Overall Length In : 2-3/8.

Reviews of Ridgid #29983