DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Threading Head, 1 1/4 In, RH, Alloy

RIDGID| Zoro #: G0474345| Mfr #: 37405

$135.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Set of Dies
Die Material/Type: Alloy
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474345 Mfr #: 37405
Includes: 1 Set of DiesDie Material/Type: Alloy
Thread Direction: Right HandNominal Conduit/Pipe: 1-1/4"
Item: Manual Threader Die HeadThread Type: NPT
Oil Through Head: NoCountry of Origin (subject to change): United States

Description

Manual Threader Die Head, Nominal Conduit/Pipe 1-1/4 In., For Use With 1AC02, 3AFP4, 4A508, Thread Type NPT, Die Material/Type Alloy, Thread Direction Right Hand, Oil Through Head No, Includes 1 Set of Dies

Reviews