Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Manual Threader Die Head, NPT, 1in, RH

  • Zoro #: G0070869
  • Mfr #: 36900

$75.60

Details
  • Pipe Thread Type: NPT
  • Includes: 1 Set of Dies
  • Die Material/Type: High Speed Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ridgid #36900 Specifications

  • Zoro #: G0070869
  • Mfr #: 36900
Pipe Thread Type: NPT Includes: 1 Set of Dies
Die Material/Type: High Speed Steel Oil Through Head: No
Die Head Opening Type: Manual Threads per Inch: 11-1/2
Pipe Threading - Item: Manual Threader Die Head Nominal Conduit/Pipe: 1"
For Nominal Pipe Size: 1" For Use With Pipe Threader Series: 00-R
Thread Type: NPT Pipe Threading Product Grouping: Pipe Threading Die Heads
Item: Manual Threader Die Head For Use With: 40GL52
Thread Direction: Right Hand Features: Easily Removable Dies with Screw In Cover Plate
Country of Origin (subject to change): United States

Description

Zoro's pipe threading die heads are made for use in pipe threading and cutting machines as well as manual pipe threaders. Take a look at the features for Ridgid Manual Threader Die Head. Includes: 1 Set of Dies, Features: Easily Removable Dies with Screw In Cover Plate.

Reviews of Ridgid #36900