Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Manual Threader Die Head, NPT, 1/4in, RH

  • Zoro #: G0070878
  • Mfr #: 36880

$69.70

Details
  • Die Material/Type: High Speed Steel
  • Includes: 1 Set of Dies
  • For Nominal Pipe Size: 1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ridgid #36880 Specifications

  • Zoro #: G0070878
  • Mfr #: 36880
Die Material/Type: High Speed Steel Includes: 1 Set of Dies
For Nominal Pipe Size: 1/4" Pipe Threading Product Grouping: Pipe Threading Die Heads
Oil Through Head: No Thread Type: NPT
Thread Direction: Right Hand For Use With Pipe Threader Series: 00-R
Pipe Threading - Item: Manual Threader Die Head Die Head Opening Type: Manual
Features: Easily Removable Dies with Screw In Cover Plate Nominal Conduit/Pipe: 1/4"
Item: Manual Threader Die Head Threads per Inch: 18
Country of Origin (subject to change): United States

Description

Pipe threading die heads are available in various pipe or conduit types, diameters, and other considerations. Here are some important details for Ridgid Manual Threader Die Head. Includes: 1 Set of Dies, Features: Easily Removable Dies with Screw In Cover Plate.

Reviews of Ridgid #36880