Manual Threader Die Head, 2 In, NPT

RIDGID| Zoro #: G0993763| Mfr #: 37415

$132.44 /ea

This item ships free. Details.Standard ground shipping.
Includes: 1 Set of DiesDie Material/Type: AlloyThread Direction: Right Hand
Save 15%. Sign up for Z-mail.


Zoro #: G0993763 Mfr #: 37415
Includes: 1 Set of DiesDie Material/Type: Alloy
Thread Direction: Right HandNominal Conduit/Pipe: 2"-11-1/2 TPI
Item: Manual Threader Die HeadThread Type: NPT
Oil Through Head: NoCountry of Origin (subject to change): United States


Manual Threader Die Head, Nominal Conduit/Pipe 2 In.-11-1/2 TPI, For Use With 1AC02, 4A508, 6YJ39, 1AC02, Thread Type NPT, Die Material/Type Alloy, Thread Direction Right Hand, Oil Through Head No, Includes 1 Set of Dies