Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Monkey Wrench, 12" L, Cast Iron

RIDGID| Zoro #: G1953944| Mfr #: 31400

$36.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Floating Hook Jaw
Jaw Capacity: 2-5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953944 Mfr #: 31400
Features: Floating Hook JawJaw Capacity: 2-5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Material: Steel
Handle Type: I-BeamNonsparking: No
Overall Length: 12"Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Cast IronJaw Type: Smooth
Item: Monkey WrenchCountry of Origin (subject to change): United States

Description

Monkey Wrench, No, Jaw Capacity 2-5/8 In., Overall Length 12 In., Handle Material Cast Iron, Jaw Type Smooth, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews