Ridgid
Nipple Chuck, 3 In
- Mfr # 419
- Zoro # G7967811
$429.99
/ea
Subtotal: $429.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 26092
- Product Type Nipple Chuck
- Maximum Compatible Pipe Size 3 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RIDGID Motor, 115V 36 rpm 64447
- RIDGID Two Single Strap, 17 In 32015
- RIDGID Drive Belt 44610
- RIDGID Tubing Cutter, Zinc Alloy, 2-3/8 in. OL 205S
- RIDGID Guide Hose A-40G
- RIDGID Rocker Arm Kit 60145
- RIDGID Kit, Drive Wedge 91552
- RIDGID Bushing, 87 55250
- RIDGID Bushing, 87 54485
- BOSCH Gear Box 2609199241
- BLACK & DECKER Cutoff Brush 939539-00
- Ridgid Power Tool Parts