Offset Pipe Wrench, 18" L, Aluminum

RIDGID| Zoro #: G1638691| Mfr #: 31125

$79.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook Jaw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638691 Mfr #: 31125
Jaw Type: SerratedStandards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook JawOverall Length: 18"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 2-1/2"
Nonsparking: NoHandle Material: Aluminum
Jaw Material: SteelHandle Type: I-Beam
Country of Origin (subject to change): United States

Description

Offset Pipe Wrench, No, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews