TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Pipe Cutter Attachment, 1 1/2 to 4 In

RIDGID| Zoro #: G1156136| Mfr #: 34403

$459.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Pipe Size (In.): 1 1/2 to 4Length (In.): 9Height (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156136 Mfr #: 34403
For Pipe Size (In.): 1 1/2 to 4Length (In.): 9
Height (In.): 3Item: Pipe Cutter Attachment
Type: Press ToolWidth (In.): 17
Includes: Case, ManualCountry of Origin (subject to change): United States

Description

Pipe Cutter Attachment, Press Tool, For Pipe Size (In.) 1 1/2 to 4, Voltage -, Height (In.) 3, Length (In.) 9, Width (In.) 17, Includes Case, Manual

Reviews