DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Cutter, 1/8 To 2 In Cap, For 3RY43

RIDGID| Zoro #: G2001456| Mfr #: 42390

$316.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Features: Floating Design Mounted On Machine Carriage
For Use With: Mfr. No. 535M/93287
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001456 Mfr #: 42390
Includes: -Features: Floating Design Mounted On Machine Carriage
For Use With: Mfr. No. 535M/93287Application: For Cutting Steel Pipe
Item: Pipe CutterCapacity: 1/8" to 2"
Country of Origin (subject to change): United States

Description

Pipe Cutter, For Use With Mfr. No. 535M/93287, Capacity 1/8 In. to 2 In., Application For Cutting Steel Pipe, Features Floating Design Mounted On Machine Carriage, Includes -

Reviews