DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Cutter, 1/8-2 In Cap, For 3FE64, 3Z987

RIDGID| Zoro #: G0713142| Mfr #: 42370

$199.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Features: Floating Design Mounted On Machine Carriage
For Use With: 3FE64, 3Z987 Threading Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713142 Mfr #: 42370
Includes: -Features: Floating Design Mounted On Machine Carriage
For Use With: 3FE64, 3Z987 Threading MachinesApplication: For Cutting Steel Pipe
Item: Pipe CutterCapacity: 1/8" to 2"
Country of Origin (subject to change): United States

Description

Pipe Cutter, For Use With 3FE64, 3Z987 Threading Machines, Capacity 1/8 In. to 2 In., Application For Cutting Steel Pipe, Features Floating Design Mounted On Machine Carriage, Includes -

Reviews