Ridgid
Pipe Die, For SS, 1/2-3/4 In NPT, 4Pc
Mfr # 47785
Zoro # G0791472
Free Shipping & Returns
$185.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1/2 in to 3/4 in
- Threads per Inch 14
- Die Material/Type High Speed Stainless Steel
- Pipe Thread Type NPT
Explore More Products
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1 In 67812
- RIDGID Dies, 161 Npt Hs 38155
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack 37835
- RIDGID Dies, 4Pj 2-1/2 Npt Hs 38220
- RIDGID Pipe Thread Die, 2 In, Alloy, 4 Pc 37850
- RIDGID Dies, Univ 1/2 Nc Hs 48235
- RIDGID Dies, 141 Npt Hs Pvc 38130
- RIDGID Dies, Univ 1/8 Npt Hs Lh 39587
- RIDGID Ridgid 632-47785 Pipe Dies For Use In Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 And 842 632-47785
- RIDGID Pipe Die, High Speed, 1/2-3/4 In, 4Pc 47765
- ROTHENBERGER Dies, 1/2"-3/4" BSPT, PK4 R04200315R
- Ridgid Pipe Threading Replacement Dies