Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Replacement Pipe Die, 1/2in to 3/4in, HSS

  • Zoro #: G0070841
  • Mfr #: 47855

$202.18

Details
  • Thread Direction: Right Hand
  • Die Material/Type: High Speed Steel
  • Number of Pieces: 4
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ridgid #47855 Specifications

  • Zoro #: G0070841
  • Mfr #: 47855
Thread Direction: Right Hand Die Material/Type: High Speed Steel
Number of Pieces: 4 Nominal Conduit/Pipe: 1/2" to 3/4"
For Use With: 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads Item: Replacement Pipe Die
Thread Type: NPSM Country of Origin (subject to change): United States

Description

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1/2 In. to 3/4 In., Threads per Inch 14, Die Material/Type High Speed Steel, Pipe Thread Type NPSM, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die

Reviews of Ridgid #47855