HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pipe Die, Alloy, 1/4-3/8 In NPT, 4 Pc

RIDGID| Zoro #: G2476336| Mfr #: 47740

$111.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Die Material/Type: Alloy Steel
Item: Replacement Pipe Die
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476336 Mfr #: 47740
Die Material/Type: Alloy SteelItem: Replacement Pipe Die
Thread Direction: Right HandNumber of Pieces: 4
Nominal Conduit/Pipe: 1/4 to 3/8"-18 TPIFor Use With: 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads
Thread Type: NPTCountry of Origin (subject to change): United States

Description

Replacement Pipe Die, Nominal Conduit/Pipe 1/4 to 3/8 In.-18 TPI, Die Material/Type Alloy Steel, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4

Reviews