Pipe Thread Die, 2 1/2-4 In NPT, 4Pc

RIDGID| Zoro #: G2040491| Mfr #: 26192

$245.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040491 Mfr #: 26192
Number of Pieces: 4Thread Direction: Right Hand
Item: Replacement Pipe DieNominal Conduit/Pipe: 2 1/2 To 4"
Die Material/Type: High Speed SteelThread Type: NPT
Country of Origin (subject to change): United States

Product Description

Replacement Pipe Die, Nominal Conduit/Pipe 2 1/2 To 4 In., Die Material/Type High Speed Steel, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4

Product Reviews

Save 15%. Sign up for Z-mail.