Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Pipe Thread Ratchet

RIDGID | Zoro #: G0918522 | Mfr #: 36620

$ 2656.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ridgid #36620 Specifications

Zoro #: G0918522 Mfr #: 36620
Thread Direction: Right Hand Includes: 1 Set of Dies
Oil Through Head: No Thread Type:
Nominal Conduit/Pipe: 2-1/2" to 4" Features: Jaw Clutch Prevents Jamming, Adjusts For Tapered or Straight Threads, Cam-type Work Holder
Item: Receding Geared Threader Die Material/Type: High Speed
Country of Origin (subject to change): United States

Description

Manual Pipe Threaders, Manual Receding Threader, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 8, Bolt Size No Bolt, For Nominal Pipe Size 2-1/2 In. to 4 In., Rod Size No Rod, Tubing Size No Tubing, Manual Pipe Threading Dies Included 2-1/2 In., 3 In., 3-1/2 In., 4 In., Ratcheting Yes, Features Jaw Clutch Prevents Jamming, Adjusts For Tapered or Straight Threads, Cam-type Work Holder, For Standard Iron Pipe, Includes 1 Set of Dies, Tool Length 15 In., Pipe Equipment Series 141

Reviews