KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Threading Head, 1/4-2 In, For 4CW39

RIDGID| Zoro #: G2223024| Mfr #: 26132

$566.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operation: Trigger Foot Automatically Retracts Dies When Thread Length is Cut
Item: Threading Machine Die Head
For Use With: 4CW39 Pipe Threading Machine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223024 Mfr #: 26132
Operation: Trigger Foot Automatically Retracts Dies When Thread Length is CutItem: Threading Machine Die Head
For Use With: 4CW39 Pipe Threading MachineThread Type: NPT
Features: Manual Release For User-specified Thread LengthsNominal Conduit/Pipe: 1/4 to 2"
Die Material/Type: UniversalOil Through Head: Yes
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Threading Machine Die Head, Nominal Conduit/Pipe 1/4 to 2 In., For Use With G2563836 Pipe Threading Machine, Thread Type NPT, Die Material/Type Universal, Thread Direction Right Hand, Oil Through Head Yes, Operation Trigger Foot Automatically Retracts Dies When Thread Length is Cut, Features Manual Release For User-specified Thread Lengths

Reviews