Pipe Threading Machine, 1/4 to 1-1/2 In

RIDGID| Zoro #: G1582384| Mfr #: 1215

$3,417.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582384 Mfr #: 1215
No. of Speeds: 1Phase: 1
Corded/Cordless: CordedVoltage: 115
Item: Portable Pipe Threading MachineSwitch Type: On/Off Toggle with Integral Foot Switch
Includes: Universal Quick Opening Die Head, Reamer, Pipe Cutter, 1 Set 1/2" to 3/4" Universal Alloy Dies, 1 Set 1" to 2" Universal Alloy Dies, 1 Gal NuClear Threading OilPump: Self-Priming Adjustable Constant Flow Gerotor with Through the Head Oiling
Standards: CSA Approved and Approved to UL Standard, NRTLCCharacteristics: Compact Lightweight Design, Portable, Two Carrying Handles, Integral Footswitch Hanger, Through The Head Oiling
Reversing: NoOverall Width: 14"
Overall Length: 25-1/2"No Load RPM: 44
Oil Capacity: 0.4 gal.Hz: 25 to 60
Amps: 20Chuck: Hammer Type, Cam Action Rear
HP: 1/2Capacity: Pipe 1/4" to 1-1/2", Bolt 5/16" to 1"
Country of Origin (subject to change): United States

Product Description

Portable Pipe Threading Machine, Capacity Pipe 1/4 In. to 1-1/2 In., Bolt 5/16 In. to 1 In., 1/2 HP, Reversing No, Overall Length 25-1/2 In., Overall Width 14 In., 115, 1 Phase, 20 Amps, 25 to 60 Hz, No. of Speeds 1, 44 No Load RPM, Pump Self-Priming Adjustable Constant Flow Gerotor with Through the Head Oiling, Oil Capacity 0.4 gal., Switch Type On/Off Toggle with Integral Foot Switch, Chuck Hammer Type, Cam Action Rear
Save 15%. Sign up for Z-mail.