Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Threading Machine, 1/4 to 4 In

  • Zoro #: G2563836
  • Mfr #: 26092
Ridgid Pipe Threading Machine, 1/4 to 4 In 26092
Ridgid Pipe Threading Machine, 1/4 to 4 In 26092
$9,737.62
  • Capacity: Pipe 1/4" to 4", Rod 1/4" to 2"
  • Pipe Threading Machine Dies Included: 1/2 in to 4 in Alloy Die Sets
  • Pipe Threading Product Grouping: Pipe Threading and Cutting Machines
See full product details
This item ships free.

Ridgid #26092 Specifications

  • Zoro #: G2563836
  • Mfr #: 26092
Capacity: Pipe 1/4" to 4", Rod 1/4" to 2" Pipe Threading Machine Dies Included: 1/2 in to 4 in Alloy Die Sets
Pipe Threading Product Grouping: Pipe Threading and Cutting Machines No Load RPM: 12/36
For Nominal Pipe Size: 1/4 in to 4 in Corded/Cordless: Corded
Overall Length: 18.5 in Corded/Banded: Corded
Switch Type: Reverse/Off/Forward Rotary Switch and Integral Foot Switch Overall Width: 72 1/2 in
Hz: 50/60 Pump: Self-Priming Constant Flow Gerotor
Standards: CSA Approved Bolt Size: 1/4 in to 2 in
Phase: 1 Pipe Threading - Item: Pipe Threading Machine
Threading Machine Type: Operated on Stand Rod Size: 1/4 in to 2 in
Characteristics: Cam-Action Rear Centering Device, Self-Contained Through-the-Head Oil System HP: 1 1/2 hp
Includes: (3) Hex Keys, 1 gal Nu-Clear Thread Cutting Oil, 1/4 in to 2 in Universal Self-Opening Die Head, 2-1/2 in to 4 in Receding Self-Opening Die Head, 3/4 in Combination Wrench, Pipe Cutter, Reamer, Set of (2) 1/2 in to 4 in High Speed Dies, Set of 1 in to 2 in Universal Alloy Dies, Set of 1/2 in to 3/4 in Universal Alloy Dies, Spare Cutting Wheel, Tool Box Features: Induction Motor
Reversing: Yes No. of Speeds: 2
Pipe Equipment Series: 1224 Voltage: 115 V
Pipe Threading Machine Die Heads Included: 1/4 in to 4 in Chuck: Hammer Type with Replaceable Rocker-Action Jaw Inserts
Item: Pipe Threading Machine Amps: 15 A
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Threading and Cutting Machines, Pipe Threading Machine, Bolt Size 1/4 in to 2 in, For Nominal Pipe Size 1/4 in to 4 in, Rod Size 1/4 in to 2 in, 1 1/2 hp HP, Reversing Yes, Overall Length 18.5 in, Overall Width 72 1/2 in, Corded/Cordless Corded, Pipe Equipment Series 1224, Pipe Threading Machine Dies Included 1/2 in to 4 in Alloy Die Sets, Pipe Threading Machine Die Heads Included 1/4 in to 4 in, Threading Machine Type Operated on Stand, Voltage 115 V, Phase 1, Amps 15 A, Hz 50/60

Technical Guides

Reviews of Ridgid #26092