Pipe Threading Machine, 1/8 to 2 In

RIDGID| Zoro #: G1128714| Mfr #: 84097

$7041.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Heavy Duty Desgin, Large Oil Reservoir and Chip Tray
Reversing: Yes
Switch Type: On/Off Toggle with Integral Foot Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128714 Mfr #: 84097
Characteristics: Heavy Duty Desgin, Large Oil Reservoir and Chip TrayReversing: Yes
Switch Type: On/Off Toggle with Integral Foot SwitchHz: 60
No. of Speeds: 3Overall Length: 48"
Corded/Cordless: CordedHP: 2
Pump: Self-Priming Constant Flow GerotorVoltage: 115
Includes: Universal 811A Die Head, (1) 1/2" to 3/4" HS Dies, (1) 1" to 2" HS Dies, 820 Cutter, 341 Reamer, 1 gal. Extreme Performance Thread Cutting Oil, E-1032 Cutter Wheel, (2) Hex WrenchesChuck: Automatic with 4 Reversible Forged Jaws
Standards: CSA Approved and Approved to UL Standard, NRTLCOil Capacity: 1.75 gal.
Amps: 20Item: Pipe Threading Machine
Phase: 1Overall Width: 29"
Capacity: Pipe 1/8" to 2", Bolt 5/16" to 2"Country of Origin (subject to change): United States

Description

Pipe Threading Machine, Capacity Pipe 1/8 In. to 2 In., Bolt 5/16 In. to 2 In., 2 HP, Reversing Yes, Overall Length 48 In., Overall Width 29 In., 115, 1 Phase, 20 Amps, 60 Hz, No. of Speeds 3, 16-46/58 No Load RPM, Pump Self-Priming Constant Flow Gerotor, Oil Capacity 1.75 gal., Switch Type On/Off Toggle with Integral Foot Switch, Chuck Automatic with 4 Reversible Forged Jaws, Heavy Duty Desgin, Large Oil Reservoir and Chip Tray, Standards CSA Approved and Approved to UL Standard, NRTLC

Reviews