Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Wrench, 10" L, Cast Iron

RIDGID| Zoro #: G1518255| Mfr #: 31010

$21.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Floating Hook Jaw
Jaw Capacity: 1-1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518255 Mfr #: 31010
Features: Floating Hook JawJaw Capacity: 1-1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Material: Steel
Handle Type: I-BeamNonsparking: No
Overall Length: 10"Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Cast IronJaw Type: Serrated
Item: Straight Pipe WrenchCountry of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews