Pipe Wrench, 12" L, Aluminum

RIDGID| Zoro #: G1422705| Mfr #: 47057

$39.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nonsparking: No
Features: Floating Hook Jaw
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1422705 Mfr #: 47057
Nonsparking: NoFeatures: Floating Hook Jaw
Overall Length: 12"Handle Type: I-Beam
Jaw Type: SerratedStandards: Federal Specification GGG-N65IE, Type II, Class A
Jaw Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: AluminumItem: Straight Pipe Wrench
Jaw Capacity: 2"Country of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, No, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Product Reviews