LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pipe Wrench, 18" L, Cast Iron

RIDGID| Zoro #: G1625312| Mfr #: 31025

$39.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Cast Iron
Item: Straight Pipe Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625312 Mfr #: 31025
Handle Material: Cast IronItem: Straight Pipe Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 18"
Jaw Type: SerratedNonsparking: No
Handle Type: I-BeamJaw Capacity: 2-1/2"
Jaw Material: SteelStandards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook JawCountry of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews