Pipe Wrench, 24" L, Cast Iron

RIDGID| Zoro #: G1386393| Mfr #: 31030

$62.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Cast Iron
Jaw Type: Serrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386393 Mfr #: 31030
Standards: Federal Specification GGG-N65IE, Type II, Class AHandle Material: Cast Iron
Jaw Type: SerratedFeatures: Floating Hook Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench
Jaw Capacity: 3"Overall Length: 24"
Jaw Material: SteelHandle Type: I-Beam
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews