Pipe Wrench, 36" L, Aluminum

RIDGID| Zoro #: G1011832| Mfr #: 31110

$158.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook Jaw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011832 Mfr #: 31110
Jaw Type: SerratedStandards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook JawOverall Length: 36"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 5"
Nonsparking: NoHandle Material: Aluminum
Jaw Material: SteelHandle Type: I-Beam
Country of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 5 In., Overall Length 36 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews