Pipe Wrench, 36" L, Cast Iron

RIDGID| Zoro #: G0320555| Mfr #: 31035

$133.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Cast Iron
Jaw Type: Serrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320555 Mfr #: 31035
Standards: Federal Specification GGG-N65IE, Type II, Class AHandle Material: Cast Iron
Jaw Type: SerratedFeatures: Floating Hook Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench
Jaw Capacity: 5"Overall Length: 36"
Jaw Material: SteelHandle Type: I-Beam
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 5 In., Overall Length 36 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews