STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pipe Wrench, 48" L, Aluminum

RIDGID| Zoro #: G1928272| Mfr #: 31115

$314.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-N65IE, Type II, Class A
Handle Material: Aluminum
Jaw Type: Serrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928272 Mfr #: 31115
Standards: Federal Specification GGG-N65IE, Type II, Class AHandle Material: Aluminum
Jaw Type: SerratedFeatures: Floating Hook Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench
Jaw Capacity: 6"Overall Length: 48"
Jaw Material: SteelHandle Type: I-Beam
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews