BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Wrench, 6" L, Cast Iron

RIDGID| Zoro #: G1244074| Mfr #: 31000

$13.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nonsparking: No
Features: Floating Hook Jaw
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244074 Mfr #: 31000
Nonsparking: NoFeatures: Floating Hook Jaw
Overall Length: 6"Handle Type: I-Beam
Jaw Type: SerratedStandards: Federal Specification GGG-N65IE, Type II, Class A
Jaw Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Cast IronItem: Straight Pipe Wrench
Jaw Capacity: 3/4"Country of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 3/4 In., Overall Length 6 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews