Pipe Wrench, 53" L, Cast Iron

RIDGID| Zoro #: G1041756| Mfr #: 31045

$305.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook Jaw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041756 Mfr #: 31045
Jaw Type: SerratedStandards: Federal Specification GGG-N65IE, Type II, Class A
Features: Floating Hook JawOverall Length: 53"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 8"
Nonsparking: NoHandle Material: Cast Iron
Jaw Material: SteelHandle Type: I-Beam
Country of Origin (subject to change): United States

Description

Straight Pipe Wrench, No, Jaw Capacity 8 In., Overall Length 53 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews