Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Portable Chain Vise 1/8" to 6" Capacity

  • Zoro #: G4087386
  • Mfr #: 36273

$454.70

Details
  • Material: Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
  • Overall Height: 48"
  • Leg Type: Folding
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ridgid #36273 Specifications

  • Zoro #: G4087386
  • Mfr #: 36273
Material: Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs Overall Height: 48"
Leg Type: Folding Max. Leg Spread: 51-1/2"
Features: Rear Pipe Support, 3 Pipe Benders, Integrated Ground Lug Provides A Conductive Surface To Connect The Weld Ground, Rugged Tool Tray Item: Portable Chain Vise
Pipe Capacity: 1/8 to 6" Country of Origin (subject to change): United States

Description

Pipe stands and vises are most often used to keep pipes in place when threading or cutting. Take a look at the features for Ridgid Portable Chain Vise. Material: Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs, Pipe Capacity: 1/8 to 6".

Reviews of Ridgid #36273