Ridgid

Press Tool, 18.0V DC, 11 1/4 L Tool

Ridgid Press Tool, 18.0V DC, 11 1/4 L Tool 67068
Hover or click to zoom Tap to zoom
  • Item: Press Tool
  • Voltage: 18 V DC
  • Use With Pipe/Tubing Material: Carbon Steel, Copper, PEX, Stainless Steel
  • Approximate Cycle Time: 4 sec
  • Features: Bluetooth Connectivity and Advanced Upgraded Color-Coded Light Indicators for Easy Operation, Brushless Motor Capable of Over 100,000 Press Cycles, Endless 360 Degrees Head Swivel for Reaching Tight Spaces, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications
  • Tool Length: 11 1/4 in
  • Brushless Motor: Yes
  • Tool Weight: 7.1 lb
See full product details
$3,920.40

Subtotal: $3,920.40

Ridgid #67068 Specifications

  • Item: Press Tool
  • Voltage: 18 V DC
  • Use With Pipe/Tubing Material: Carbon Steel, Copper, PEX, Stainless Steel
  • Approximate Cycle Time: 4 sec
  • Features: Bluetooth Connectivity and Advanced Upgraded Color-Coded Light Indicators for Easy Operation, Brushless Motor Capable of Over 100,000 Press Cycles, Endless 360 Degrees Head Swivel for Reaching Tight Spaces, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications
  • Tool Length: 11 1/4 in
  • Brushless Motor: Yes
  • Tool Weight: 7.1 lb
  • Press Tool Jaw/Pipe Capacity: 1/2 in to 4 in
  • Includes: (4) Jaw, Power Adapter
  • Product Type: Press Tool
  • Country of Origin (subject to change): Switzerland

Description

Press Tool, Bare Tool, Voltage 18 V DC, Press Tool Jaw/Pipe Capacity 1/2 in to 4 in, Use With Pipe/Tubing Material Carbon Steel, Copper, PEX, Stainless Steel, Approximate Cycle Time 4 sec, Brushless Motor Yes, Tool Length 11 1/4 in, Tool Weight 7.1 lb

Restrictions and Compliance

  • Hazardous material

Reviews of Ridgid #67068

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.