Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L

  • Zoro #: G3900397
  • Mfr #: RP-240
$1,899.99
  • Battery Pack Replacement: 54HT32
  • Charger Replacement: 54HT33
  • Includes: (4) Jaws, Case
See full product details
This item ships free.

Ridgid #RP-240 Specifications

  • Zoro #: G3900397
  • Mfr #: RP-240
Battery Pack Replacement: 54HT32 Charger Replacement: 54HT33
Includes: (4) Jaws, Case Cordless Tool Battery Type: Li-Ion
Item: Press Tool Kit Battery Included: (2) 54HT32
Auto-Cycle: Yes Tool Weight: 6 lb
Series: RIDGID Crimping Force: 1.2 ton
Calibration Interval: 32,000 Cycles Press Tool Jaw/Pipe Capacity: 1/2 in to 1 in
Pre-Press Battery Check: Yes Use With Pipe/Tubing Material: Copper
Features: Pistol Grip Tool Voltage: 12.0 V
Included Charger: 54HT33 Tool Length: 13 1/2 in
Approximate Cycle Time: 5.0 sec Brushless Motor: No
Battery Capacity: 2.5 Ah Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Press Tool Kit, Battery Included, Voltage 12.0, Press Tool Jaw/Pipe Capacity 1/2 In. to 1 In., Use With Pipe/Tubing Material Copper, Crimping Force 1.2 tons, Approximate Cycle Time 5.0 sec., Cordless Tool Battery Type Li-Ion, RIDGID Series, Brushless Motor No, Tool Length 13-1/2 In., Auto-Cycle Yes, Pre-Press Battery Check Yes, Calibration Interval 32,000 Cycles, Battery Included (2) 54HT32, Battery Pack Replacement 54HT32, Battery Capacity 2.5Ah, Tool Weight 6 lb., Features Pistol Grip Tool

Restrictions and Compliance

Hazardous material

Reviews of Ridgid #RP-240