Ridgid

Pressing Tool, 1/2 to 2 in Pipe Size

Ridgid Pressing Tool,  1/2 to 2 in Pipe Size 67218
Hover or click to zoom Tap to zoom
  • Item: Pressing Tool
  • Type: Copper, Steel, Stainless Steel, PEX
  • For Pipe Size (In.): 1/2 to 2 in
  • Voltage: 18 V DC
  • Amps AC: 15 A
  • Crimp Time (Sec.): 8 sec
  • Width (In.): 4 5/8 in
  • Length (In.): 20 1/8 in
See full product details
$2,713.69

Subtotal: $2,713.69

Ridgid #67218 Specifications

  • Item: Pressing Tool
  • Type: Copper, Steel, Stainless Steel, PEX
  • For Pipe Size (In.): 1/2 to 2 in
  • Voltage: 18 V DC
  • Amps AC: 15 A
  • Crimp Time (Sec.): 8 sec
  • Width (In.): 4 5/8 in
  • Length (In.): 20 1/8 in
  • Included Charger: No
  • Includes: 120V AC Power Adapter, Carrying Case
  • Temp. Range (F): 15 Degrees to 122 Degrees
  • Ram Force (Lb.): 7,200 lbf
  • Height (In.): 12 5/8 in
  • Product Type: Pressing Tool
  • Country of Origin (subject to change): Switzerland

Description

Corded Press Tool

Reviews of Ridgid #67218

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.